6" x 6" Blue And Brown Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 572049
- Zoro # G522362218
product price:
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Blue Brown
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 572049
- Zoro #
- G522362218
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue Brown
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Description
Enhance your living space effortlessly with these 6-inch x 6-inch blue and brown vinyl arabesque peel and stick removable tiles. The mosaic pattern brings a touch of elegance, while the matte surface adds a subtle finish to any room. Crafted from impervious vinyl, these tiles are perfect for showers and fireplace surrounds, providing both style and practicality. With a transitional design that combines blue and brown tones, these square tiles create a sophisticated look in your home. Upgrade your décor with these easy-to-use peel and stick tiles that offer a seamless and charming aesthetic. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.