
6" x 6" Blue And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572061
Zoro # G022364446
product price:Â $59.99
/eaKey Features
Color
Blue Green
Height
0.09 in
Length
6 in
Width
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572061
Zoro #
G022364446
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
6 in
Width
6 in
Details
Color
Blue Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space with these 6-inch x 6-inch blue and green vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of sophistication, while the matte surface ensures a modern look. With its impervious water absorption quality, these tiles are perfect for shower areas and fireplace surrounds, making them both versatile and stylish. Crafted from high-quality vinyl material, the blue and green color combination brings a transitional flair to your home decor. Easy to install and effortlessly beautiful, these peel and stick tiles are a practical and attractive choice for any room in your home. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.