6" x 6" Blue And Pink Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569391

  • Zoro # G222352960


product price:  $59.99
/ea

Key Features

Color
Blue Pink
Material
Vinyl
Length
6 in
Height
0.09 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569391
Zoro #
G222352960
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Height
0.09 in
Width
6 in

Details

Color
Blue Pink
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with effortless charm using these 6-inch x 6-inch blue and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of sophistication, while the matte surface ensures a subtle elegance. Crafted from impervious vinyl, these tiles are perfect for shower and fireplace surround applications, seamlessly blending into transitional-style decor. The square shape of the tiles offers versatility in designing your space, and the captivating blue and pink hues bring a pop of color to any room. Elevate your interiors with these easy-to-install peel and stick tiles and create a stylish ambiance effortlessly. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.