Shop HOMEROOTS
See all product information
Create Account
6" x 6" Blue And Red Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569219
- Zoro # G222361962
product price:Â
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Blue Red
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569219
- Zoro #
- G222361962
- UPC #
- -
- Country of Origin
- Israel
- Color
- Blue Red
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Description
Enhance the appeal of your space with these 6-inch x 6-inch blue and red arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface ensures a sleek finish. Made of durable vinyl, these impervious tiles are suitable for showers and fireplace surrounds, making them versatile for different areas in your home. The transitional style and vibrant blue and red colors will effortlessly elevate your decor with a modern twist. Update your living space effortlessly and create a stylish look with these easy-to-install peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.