6" x 6" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571216

  • Zoro # G522374143


product price:  $59.99
/ea

Key Features

Height
0.09 in
Length
6 in
Material
Vinyl
Color
Blue Yellow
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571216
Zoro #
G522374143
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Material
Vinyl
Color
Blue Yellow
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 6-inch x 6-inch peel and stick removable tiles. The mosaic pattern, inspired by arabesque designs, adds a touch of elegance. Crafted from impervious vinyl material in a stunning blue and yellow color combination, these square-shaped tiles feature a matte surface that complements transitional decor beautifully. Perfect for various applications, they are compatible in showers and on fireplace surrounds. Update your home with ease and style using these versatile peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.