
6" x 6" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571228
Zoro # G222342046
product price:Â $59.99
/eaKey Features
Width
6 in
Length
6 in
Height
0.09 in
Color
Blue Yellow
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571228
Zoro #
G222342046
UPC #
-
Country of Origin
Israel
Dimensions
Width
6 in
Length
6 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Blue Yellow
Material
Vinyl
Description
Enhance your space effortlessly with these 6-inch x 6-inch blue and yellow vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of sophistication, while the matte surface ensures a sleek finish. Compatible in shower and on fireplace surrounds, these vinyl tiles are both stylish and functional. The bold blue and yellow colors bring a vibrant and transitional look to any room. Waterproof and impervious to water absorption, these square tiles are not only easy to install but also simple to maintain, making them a perfect choice for your home decor updates. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.