
6" x 6" Blue Orange And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572067
Zoro # G522362720
product price:Â $59.99
/eaKey Features
Width
6 in
Height
0.09 in
Length
6 in
Color
Orange Green
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572067
Zoro #
G522362720
UPC #
-
Country of Origin
Israel
Dimensions
Width
6 in
Height
0.09 in
Length
6 in
Details
Color
Orange Green
Item
Peel and Stick Tile
Material
Vinyl
Description
Transform your space with these vibrant 6-inch x 6-inch blue, orange, and green vinyl arabesque peel and stick removable tiles. The mosaic tile type brings a unique touch to any room while the matte surface ensures a sleek finish. These impervious tiles are not only compatible in showers but can also enhance your fireplace surround, adding a pop of color to your transitional style decor. Crafted from durable vinyl, these square tiles feature an elegant arabesque mosaic pattern that effortlessly elevates your home design. Add a modern twist to your interior effortlessly with these easy-to-use and eye-catching peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.