Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569249

  • Zoro # G022350722


product price: $59.99
/ea

Key Features

Color
Blue
Length
6 in
Material
Vinyl
Height
0.09 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569249
Zoro #
G022350722
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Height
0.09 in
Width
6 in

Details

Color
Blue
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space effortlessly with these 6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the impervious water absorption and matte surface make them suitable for shower and fireplace surround use. Crafted from vinyl in a transitional style, these square tiles offer a convenient peel and stick application, ensuring a quick and easy installation process. The bold blue color injects vibrancy into any room, creating a striking focal point. Elevate your decor with these versatile tiles that seamlessly blend style and functionality, ideal for transforming your living spaces with a modern and chic aesthetic. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.