
6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 606487
Zoro # G522372347
product price: $59.99
/eaKey Features
Height
0.09 in
Length
6 in
Width
6 in
Material
Vinyl
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606487
Zoro #
G522372347
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
6 in
Width
6 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Blue
Description
6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for your home decor. These square mosaic tiles feature an elegant arabesque pattern that enhances any space. With a matte surface, they provide a sophisticated look while being impervious to water, making them ideal for use in wet areas like showers. Their vinyl material ensures durability and easy maintenance, allowing for effortless cleaning. These tiles are versatile enough to complement transitional styles and can also be applied around fireplace surrounds, adding a unique touch to your living area. Enjoy the convenience of peel and stick installation, transforming your home without the need for grout or adhesive. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.