Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606493

  • Zoro # G622368295


product price: $59.99
/ea

Key Features

Material
Vinyl
Width
6 in
Height
0.09 in
Color
Blue
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606493
Zoro #
G622368295
UPC #
-
Country of Origin
Israel

Dimensions

Width
6 in
Height
0.09 in
Length
6 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Blue

Description

6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles offer a stylish update to any space. These square mosaic tiles feature an elegant arabesque pattern that enhances your decor. With a matte surface finish, they add a modern touch while being impervious to water, making them perfect for use in showers and on fireplace surrounds. Crafted from durable vinyl, these tiles are not only versatile but also easy to install, allowing for effortless diy projects. Their breathtaking blue color beautifully complements transitional styles, making your interiors pop with personality. Enjoy the convenience of these removable tiles that transform your environment without the need for grout or adhesives. 0.09-inch h x 6-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.