Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 606499

  • Zoro # G922362689


product price: $59.99
/ea

Key Features

Width
6 in
Material
Vinyl
Length
6 in
Color
Blue
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
606499
Zoro #
G922362689
UPC #
-
Country of Origin
Israel

Dimensions

Width
6 in
Length
6 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Blue

Description

The 6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles offer a stunning solution for transforming your spaces with ease. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication. The matte surface enhances the aesthetic while ensuring durability, making them impervious to water. These versatile tiles are compatible for use in showers and can beautifully complement a fireplace surround, bringing style to various areas of your home. Made from high-quality vinyl, they are not only visually appealing but also practical for diy projects. Elevate your décor with these transitional style tiles that blend seamlessly into any environment. 0.09-inch h x 6-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.