Zoro Homepage

6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628706

  • Zoro # G922369428


product price: $59.99
/ea

Key Features

Height
0.09 in
Width
6 in
Material
Vinyl
Color
Blue White
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628706
Zoro #
G922369428
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
6 in
Length
6 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Blue White

Description

6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles provide an effortless way to elevate your home decor. Designed in a square shape, these mosaic tiles feature a stunning arabesque pattern that adds a touch of elegance. Their matte surface offers a sophisticated look while ensuring durability. With impervious water absorption, these tiles are perfect for use in moisture-rich environments, including showers. They also work beautifully on fireplace surrounds, adding versatility to their application. Crafted from high-quality vinyl, these transitional style tiles make it easy to transform any space without the mess of traditional tile installation. Enjoy the convenience of peel and stick functionality for a quick and stylish upgrade to your home. 0.09-inch h x 6-inch w x 6-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.