
6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628724
Zoro # G522343729
product price: $59.99
/eaKey Features
Width
6 in
Height
0.09 in
Length
6 in
Color
Blue
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628724
Zoro #
G522343729
UPC #
-
Country of Origin
Israel
Dimensions
Width
6 in
Height
0.09 in
Length
6 in
Details
Item
Peel and Stick Tile
Color
Blue
Material
Vinyl
Description
6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles offer a stylish and practical solution for updating your space. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that enhances any decor. Their matte surface adds a touch of sophistication while maintaining a modern feel. With impervious water absorption, they are perfectly suited for use in showers and can also be applied around fireplace surrounds for added charm. Made from durable vinyl, these tiles ensure long-lasting beauty and easy application, allowing you to effortlessly transform your home with minimal effort. Enjoy the versatility of these transitional style tiles that blend seamlessly with various design themes. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.