Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Blue Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 632694

  • Zoro # G022372953


product price: $59.99
/ea

Key Features

Length
6 in
Material
Vinyl
Color
Blue
Width
6 in
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632694
Zoro #
G022372953
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Width
6 in
Height
0.09 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Blue

Description

6-inch x 6-inch blue vinyl arabesque peel and stick removable tiles are a stylish solution for effortless home transformation. Featuring a square shape, these mosaic tiles showcase an elegant arabesque pattern that adds a touch of sophistication to any space. The matte surface type offers a contemporary appeal while ensuring easy maintenance. With impervious water absorption, these tiles are perfect for areas exposed to moisture, such as showers and fireplace surrounds. Crafted from durable vinyl, they combine functionality with style, making them ideal for transitional decor. Simply peel and stick for a quick update, allowing you to enjoy a fresh new look without the hassle of traditional tile installation. Redefine your home decor with these versatile and attractive tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.