Shop HOMEROOTS
See all product information
Create Account
6" x 6" Brown And Black Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 569397
- Zoro # G422355013
product price:Â
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Brown Black
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 569397
- Zoro #
- G422355013
- UPC #
- -
- Country of Origin
- Israel
- Color
- Brown Black
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Description
Enhance your space effortlessly with the 6-inch x 6-inch brown and black vinyl arabesque peel and stick removable tiles. Crafted with a matte surface, these mosaic tiles boast a unique arabesque pattern, adding a touch of transitional style to any room. Designed to be impervious to water absorption, these squares are suitable for use in shower areas and can even be applied around fireplace surrounds. Made from durable vinyl material in a brown and black color palette, these square-shaped tiles offer a convenient peel and stick application, making them a versatile choice for quick and easy home decor updates. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.