6" x 6" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569314

  • Zoro # G122363578


product price:  $59.99
/ea

Key Features

Color
Brown Gold
Height
0.09 in
Material
Vinyl
Length
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569314
Zoro #
G122363578
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Color
Brown Gold
Item
Peel and Stick Tile
Material
Vinyl

Description

Enhance your space effortlessly with these 6-inch x 6-inch brown and gold vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of elegance, while the matte surface finish offers a classic look. These impervious tiles are compatible for use in showers and on fireplace surrounds, making them versatile for various home decor projects. Crafted from durable vinyl material, the brown and gold color combination adds a transitional flair to any room. Upgrade your interior with ease using these stylish and convenient peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.