6" x 6" Brown And Gold Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569320

  • Zoro # G922375139


product price:  $59.99
/ea

Key Features

Width
6 in
Color
Brown Gold
Height
0.09 in
Material
Vinyl
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569320
Zoro #
G922375139
UPC #
-
Country of Origin
Israel

Dimensions

Width
6 in
Height
0.09 in
Length
6 in

Details

Color
Brown Gold
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with the 6-inch x 6-inch brown and gold vinyl arabesque peel and stick removable tiles. These square mosaic tiles boast a stunning arabesque pattern, adding a touch of elegance to any room. The matte surface offers a sophisticated finish while being impervious to water absorption, making them ideal for showers and fireplace surrounds. Crafted from high-quality vinyl in a transitional style, these tiles effortlessly blend brown and gold hues for a luxurious aesthetic. Easy to install and effortlessly stylish, these peel and stick tiles are the perfect choice for a quick and impactful home upgrade. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.