
6" x 6" Brown And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571234
Zoro # G522362362
product price:Â $59.99
/eaKey Features
Color
Brown Pink
Height
0.09 in
Width
6 in
Length
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571234
Zoro #
G522362362
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
6 in
Length
6 in
Details
Color
Brown Pink
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 6-inch x 6-inch brown and pink arabesque peel and stick vinyl tiles. The mosaic pattern brings a touch of elegance, while the matte surface adds a subtle finish to your decor. Crafted from impervious vinyl, these tiles are perfect for showers and fireplace surrounds, blending practicality with style seamlessly in a transitional setting. The simple square shape offers versatility in design, allowing you to create a unique look in any room. Elevate your home with these easy-to-install removable tiles that bring a modern twist to your interior effortlessly. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.