6" x 6" Gold And White Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571302

  • Zoro # G822352315


product price:  $59.99
/ea

Key Features

Height
0.09 in
Length
6 in
Color
Gold White
Material
Vinyl
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571302
Zoro #
G822352315
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Color
Gold White
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space with these elegant 6-inch x 6-inch peel and stick removable tiles featuring a stunning arabesque pattern. The gold and white color combination adds a touch of luxury, perfect for a transitional style. Made from high-quality vinyl, these mosaic square tiles are impervious to water absorption, making them ideal for shower and fireplace surround applications. The matte surface finish provides a sophisticated look while offering easy maintenance. Upgrade your home decor effortlessly with these versatile and stylish peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.