Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Gray Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569231

  • Zoro # G722343659


product price: $59.99
/ea

Key Features

Length
6 in
Height
0.09 in
Material
Vinyl
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569231
Zoro #
G722343659
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Height
0.09 in
Width
6 in

Details

Item
Peel and Stick Tile
Material
Vinyl

Description

Transform your space effortlessly with these gray vinyl arabesque peel and stick removable tiles. The mosaic tile type and square shape add a touch of elegance, while the matte surface provides a subtle finish. Crafted from impervious vinyl, these tiles are suitable for the shower and fireplace surround, enhancing your transitional style decor. The 6-inch x 6-inch size offers versatility in design, making it a perfect choice for quick and easy home renovations. Elevate your interior with this stylish and practical solution that combines convenience with a chic aesthetic. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.