
6" x 6" Green And Gray Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569326
Zoro # G222360132
product price:Â $59.99
/eaKey Features
Height
0.09 in
Color
Green Gray
Length
6 in
Width
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569326
Zoro #
G222360132
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
6 in
Width
6 in
Details
Color
Green Gray
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 6-inch x 6-inch green and gray vinyl arabesque peel and stick removable tiles. The mosaic tile design adds a touch of sophistication, while the matte surface offers a smooth finish. Perfect for showers and fireplace surrounds, these impervious tiles are both practical and stylish. Made from high-quality vinyl material, the transitional style seamlessly blends green and gray hues for a modern look. Upgrade your home decor with these easy-to-install peel and stick tiles that bring a fresh and contemporary vibe to any room. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.