6" x 6" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571222
- Zoro # G322372684
product price:Â
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Green Pink
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571222
- Zoro #
- G322372684
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Pink
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Description
Enhance your space effortlessly with the intricate design of these 6-inch x 6-inch peel and stick removable tiles. Each square mosaic tile features a charming arabesque pattern in a delightful combination of green and pink hues, adding a touch of transitional style to your decor. Crafted from vinyl material with a matte surface, these tiles are impervious to water absorption, making them suitable for shower and fireplace surround installations. Transform any room with these easy-to-use peel and stick tiles that bring a fresh and vibrant aesthetic to your space. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.