
6" x 6" Green And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 571320
Zoro # G222347027
product price:Â $59.99
/eaKey Features
Height
0.09 in
Color
Green Pink
Length
6 in
Width
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
571320
Zoro #
G222347027
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
6 in
Width
6 in
Details
Color
Green Pink
Item
Peel and Stick Tile
Material
Vinyl
Description
Enhance your space effortlessly with these 6-inch x 6-inch green and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of artistry to your walls, while the matte finish exudes a subtle charm. Crafted from impervious vinyl material, these tiles are not only easy to install but also compatible for use in showers and on fireplace surrounds, making them a versatile choice for your home decor. The green and pink hues bring a fresh and transitional style to any room, creating a captivating visual appeal that will surely impress your guests. Upgrade your living space with these stylish and functional peel and stick tiles today. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.