6" x 6" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569225

  • Zoro # G022344998


product price:  $59.99
/ea

Key Features

Height
0.09 in
Material
Vinyl
Width
6 in
Color
Green Red
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
569225
Zoro #
G022344998
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
6 in
Length
6 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Green Red

Description

Enhance your space effortlessly with these 6-inch x 6-inch peel and stick removable tiles showcasing a captivating arabesque mosaic pattern. Designed in a square shape, these matte surface tiles in green and red hues bring a touch of transitional style to your interiors. The impervious water absorption feature ensures durability, making them suitable for use in showers and on fireplace surrounds. Crafted from high-quality vinyl material, these tiles are not only stylish but also practical, offering a hassle-free installation process. Elevate your decor with these versatile mosaic tiles that offer a simple yet impactful design solution for any room in your home. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.