6" x 6" Green And Red Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 571326
- Zoro # G222349724
product price:Â
$
59.99
/ea
Key Features
Length
6 in
Height
0.09 in
Color
Green Red
Material
Vinyl
Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571326
- Zoro #
- G222349724
- UPC #
- -
- Country of Origin
- Israel
- Color
- Green Red
- Material
- Vinyl
- Item
- Peel and Stick Tile
Dimensions
- Length
- 6 in
- Height
- 0.09 in
- Width
- 6 in
Description
Enhance your space effortlessly with these 6-inch x 6-inch green and red vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance, while the matte surface provides a sleek finish. Crafted from impervious vinyl material, these tiles are suitable for showers and fireplace surrounds, offering versatility in styling. The vibrant green and red colors inject personality and vitality into any room, perfect for those who appreciate transitional design elements. Upgrade your decor with these easy-to-install square tiles that combine convenience with a stylish aesthetic. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.