
6" x 6" Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569237
Zoro # G922362252
product price: $59.99
/eaKey Features
Length
6 in
Width
6 in
Color
Green
Height
0.09 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569237
Zoro #
G922362252
UPC #
-
Country of Origin
Israel
Dimensions
Length
6 in
Width
6 in
Height
0.09 in
Details
Item
Peel and Stick Tile
Color
Green
Material
Vinyl
Description
Enhance your living space effortlessly with these 6-inch x 6-inch green vinyl arabesque peel and stick removable tiles. Crafted as mosaic tiles with a square shape, the arabesque pattern adds a touch of elegance to any room. The matte surface ensures a sophisticated finish while the impervious water absorption quality makes them ideal for moist areas like showers. Not only are these tiles compatible for the shower, but they also work beautifully on fireplace surrounds, perfecting your transitional style decor. Made of high-quality vinyl in a charming green hue, these tiles offer a convenient and stylish solution for your home renovation projects. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.