Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" x 6" Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 628694

  • Zoro # G122362199


product price: $59.99
/ea

Key Features

Height
0.09 in
Length
6 in
Color
Green Cream
Material
Vinyl
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628694
Zoro #
G122362199
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
6 in
Width
6 in

Details

Color
Green Cream
Item
Peel and Stick Tile
Material
Vinyl

Description

6-inch x 6-inch green vinyl arabesque peel and stick removable tiles offer a stylish and easy way to enhance your space. The square shape and arabesque mosaic pattern create a visually captivating design that complements various decor styles. With a matte surface type, these tiles provide a modern finish that blends seamlessly into any room. Their impervious water absorption makes them ideal for use in showers, ensuring durability and long-lasting beauty. Additionally, they are suitable for application around fireplace surrounds, adding a touch of elegance to your home. Made from high-quality vinyl, these removable tiles allow for effortless installation and repositioning, giving you the flexibility to refresh your decor whenever you wish. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.