
6" x 6" Orange Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 632700
Zoro # G622363269
product price: $59.99
/eaKey Features
Height
0.09 in
Color
Orange
Length
6 in
Width
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632700
Zoro #
G622363269
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
6 in
Width
6 in
Details
Color
Orange
Item
Peel and Stick Tile
Material
Vinyl
Description
6-inch x 6-inch orange vinyl arabesque peel and stick removable tiles bring a vibrant touch to your space. These square mosaic tiles feature a stunning arabesque pattern, adding elegance to any decor. Crafted from impervious vinyl, they are durable and ideal for moisture-prone areas such as showers. Their matte surface lends a sophisticated finish, making them perfect for transitional styling. Designed for easy application, these tiles effortlessly adhere to various surfaces, including fireplace surrounds. Transform your home with this stylish and practical solution that allows for quick updates without the need for professional installation. Enjoy the versatility and eye-catching appeal of these peel and stick tiles in your next renovation project. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.