6" x 6" Pink And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 572043

  • Zoro # G822357655


product price:  $59.99
/ea

Key Features

Color
Pink Green
Material
Vinyl
Length
6 in
Height
0.09 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572043
Zoro #
G822357655
UPC #
-
Country of Origin
Israel

Dimensions

Length
6 in
Height
0.09 in
Width
6 in

Details

Color
Pink Green
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with this 6-inch x 6-inch pink and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance while the matte surface ensures a subtle finish. Crafted from impervious vinyl, these square tiles are not only visually appealing in transitional style but also practical for shower and fireplace surrounds. Easy to install, these vibrant pink and green tiles bring a refreshing pop of color to any room in your home. Elevate your décor with these stunning peel and stick tiles that offer both beauty and convenience. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.