
6" x 6" Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 628700
Zoro # G822375321
product price: $59.99
/eaKey Features
Height
0.09 in
Color
Pink
Width
6 in
Length
6 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628700
Zoro #
G822375321
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
6 in
Length
6 in
Details
Item
Peel and Stick Tile
Color
Pink
Material
Vinyl
Description
6-inch x 6-inch pink vinyl arabesque peel and stick removable tiles are the perfect solution for a stylish home upgrade. Featuring a stunning arabesque mosaic pattern, these square tiles add a touch of elegance to any space. The matte surface enhances their modern appeal while their impervious water absorption makes them ideal for wet areas like showers. These versatile tiles are also compatible on fireplace surrounds, allowing you to create a cohesive look throughout your home. Made from durable vinyl, they are designed for easy installation, simply peel and stick to achieve a beautiful transformation without the mess. Embrace a transitional style that effortlessly blends classic and contemporary elements with these chic tiles. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.