6" x 6" Red And Green Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571314

  • Zoro # G422351473


product price:  $59.99
/ea

Key Features

Width
6 in
Height
0.09 in
Color
Red Green
Material
Vinyl
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571314
Zoro #
G422351473
UPC #
-
Country of Origin
Israel

Dimensions

Width
6 in
Height
0.09 in
Length
6 in

Details

Color
Red Green
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your living space effortlessly with these stunning, 6-inch x 6-inch peel and stick removable tiles. The arabesque mosaic pattern adds a touch of elegance to any room, while the matte surface exudes a transitional style. Crafted from impervious vinyl material in red and green hues, these square tiles are not only compatible in the shower but also perfect for fireplace surrounds. Experience the convenience and beauty of easy installation with these versatile peel and stick tiles. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.