6" x 6" Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 634065

  • Zoro # G322353911


product price: $59.99
/ea

Key Features

Width
6 in
Material
Vinyl
Length
6 in
Color
Red White/Blue
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634065
Zoro #
G322353911
UPC #
-
Country of Origin
Israel

Dimensions

Width
6 in
Length
6 in
Height
0.09 in

Details

Item
Peel and Stick Tile
Material
Vinyl
Color
Red White/Blue

Description

6-inch x 6-inch red vinyl arabesque peel and stick removable tiles offer a stylish and convenient way to enhance your space. Featuring a stunning arabesque mosaic pattern, these square tiles bring elegance to any room. The matte surface type ensures a sophisticated look while remaining easy to clean and maintain. Made from durable vinyl, they are impervious to water, making them suitable for use in showers or on fireplace surrounds. This transitional style seamlessly blends with various decor themes, allowing you to transform your interiors effortlessly. With the peel and stick design, installation is hassle-free, giving you a quick update without the need for grout or mess. Perfect for diy enthusiasts looking to refresh their home decor. 0.09-inch h x 6-inch w x 6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.