
6" x 6" Yellow Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 607039
Zoro # G522370183
product price: $59.99
/eaKey Features
Height
0.09 in
Width
6 in
Length
6 in
Material
Vinyl
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607039
Zoro #
G522370183
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Width
6 in
Length
6 in
Details
Item
Peel and Stick Tile
Material
Vinyl
Color
Yellow
Description
6-inch x 6-inch yellow vinyl arabesque peel and stick removable tiles offer a stylish and convenient flooring solution. This square mosaic tile features a striking arabesque pattern that effortlessly enhances your decor. Crafted from durable vinyl, these tiles provide a matte finish that adds a modern touch to any room. With impervious water absorption, they are ideal for high-moisture areas, making them compatible for use in showers. Their versatility extends to fireplace surrounds, allowing for creative design possibilities throughout your home. The vibrant yellow color brings warmth and brightness to your space, while the transitional style complements various design themes. Transform your interiors with these easy-to-install, removable tiles that blend aesthetics with practicality. 0.09-inch h x 6-inch w x 6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.