Zoro Homepage

6' X 9' Aqua Geometric Flatweave Area Rug

  • Mfr # 522133

  • Zoro # G322326199


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Material
Polypropylene
Color
Aqua
Assembly Required
No Assembly Needed
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522133
Zoro #
G322326199
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
72 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Material
Polypropylene
Color
Aqua
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Application Type
Non-Commercial

Description

Add great coloration and comfortable texture to your space with this 6' x 9' aqua geometric flatweave area rug. This rectangle shaped rug features a geometric design in aqua to give it visual interest. A classic shape marries with good looking design for your space This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 72.00" W x 108.00" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.