
6' X 9' Aqua Geometric Power Loom Area Rug
Mfr # 522025
Zoro # G422329564
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua
Depth
0.25 in
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522025
Zoro #
G422329564
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft
Details
Color
Aqua
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Description
Set an inviting tone in your space with this 6' x 9' aqua geometric power loom area rug. This rectangle shaped rug features a geometric design in aqua to give it visual interest. A classic shape marries with good looking design for your space This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. .25" H x 72.00" W x 108.00" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.