Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
6' X 9' Beige And Brown Geometric Distressed Indoor Outdoor Area Rug
- Mfr # 558762
- Zoro # G122332383
product price:Â
$
299.99
/ea
Key Features
Size
6 ft x 9 ft
Color
Beige Brown
Material
Polypropylene
Width (In.)
108 in
Height
71.46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 558762
- Zoro #
- G122332383
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Beige Brown
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Backing Material
- Jute
- Method of Construction
- Machine Woven
Dimensions
- Size
- 6 ft x 9 ft
- Width (In.)
- 108 in
- Height
- 71.46 in
- Depth
- 0.2 in
Description
This 6-foot x 9-foot beige and brown geometric distressed indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 71.46-inch h x 108-inch w x 0.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.