
6' X 9' Black And Ivory Indoor Outdoor Area Rug
Mfr # 545490
Zoro # G622329142
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Width (In.)
108 in
Color
Black Ivory
Height
72 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
545490
Zoro #
G622329142
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Width (In.)
108 in
Height
72 in
Size
6 ft x 9 ft
Details
Color
Black Ivory
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot black and ivory indoor outdoor area rug. This rectangle shaped rug flaunts a black and ivory color that will be a great way to accent your space. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.