6' X 9' Black And White Geometric Indoor Outdoor Area Rug

  • Mfr # 546860

  • Zoro # G722326133


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Height
72 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Black White
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546860
Zoro #
G722326133
UPC #
-
Country of Origin
Turkey

Dimensions

Height
72 in
Width (In.)
108 in
Depth
0.25 in
Size
6 ft x 9 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Black White
Material
Polypropylene
Backing Material
Latex
Method of Construction
Flatweave

Description

Add some artistry to your room with this 6-foot x 9-foot black and white geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.