6' X 9' Black Geometric Indoor Outdoor Area Rug

  • Mfr # 572869

  • Zoro # G522342968


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Depth
0.24 in
Assembly Required
No Assembly Needed
Height
72 in
Application Type
Non-Commercial
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
572869
Zoro #
G522342968
UPC #
-
Country of Origin
India

Dimensions

Depth
0.24 in
Height
72 in
Width (In.)
108 in
Size
6 ft x 9 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Color
Black
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 6-foot x 9-foot black geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.