6' X 9' Blue and Cream Striped Distressed Indoor Outdoor Area Rug

  • Mfr # 558783

  • Zoro # G822333659


product price:  $340.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Blue Cream
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Height
71.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558783
Zoro #
G822333659
UPC #
-
Country of Origin
Turkey

Dimensions

Height
71.46 in
Width (In.)
108 in
Depth
0.2 in
Size
6 ft x 9 ft

Details

Color
Blue Cream
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Backing Material
Jute
Method of Construction
Machine Woven

Description

Set an inviting tone in your space with this 6-foot x 9-foot blue and cream striped distressed indoor outdoor area rug. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 71.46-inch h x 108-inch w x 0.2-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.