
6' X 9' Blue and Gray Striped Stain Resistant Indoor Outdoor Area Rug
Mfr # 531652
Zoro # G222327630
product price: $394.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Gray
Material
Polypropylene
Height
78 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531652
Zoro #
G222327630
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
6 ft x 9 ft
Height
78 in
Depth
0.02 in
Width (In.)
118 in
Details
Color
Gray
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Power Loom
Description
This 6-foot x 9-foot blue and gray striped stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in blue and gray to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 78-inch H x 118-inch W x 0.02-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.