
6' X 9' Blue Geometric Power Loom Area Rug
Mfr # 522031
Zoro # G622331107
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Height
72 in
Assembly Required
No Assembly Needed
Width (In.)
108 in
Application Type
Non-Commercial
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522031
Zoro #
G622331107
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Width (In.)
108 in
Depth
0.25 in
Size
6 ft x 9 ft
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Color
Blue
Description
Add great coloration and comfortable texture to your space with this 6' x 9' blue geometric power loom area rug. This rectangle shaped rug features a geometric design in blue to give it visual interest. A classic shape marries with good looking design for your space Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. .25" H x 72.00" W x 108.00" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.