Zoro Homepage

6' X 9' Blue Indoor Outdoor Area Rug

  • Mfr # 527619

  • Zoro # G822330320


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.25 in
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527619
Zoro #
G822330320
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
108 in
Height
72 in

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Color
Blue

Description

Add some artistry to your room with this 6-foot x 9-foot blue indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Designed with a machine-made construction, this rectangular rug offers both stability and style, ensuring it stands up to outdoor elements while enhancing your space with its vibrant blue hue. 72-inch h x 108-inch w x 0.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.