6' X 9' Blue Yellow And Green Indoor Outdoor Area Rug

  • Mfr # 527609

  • Zoro # G422327942


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Depth
0.25 in
Width (In.)
108 in
Color
Blue Yellow/Green
Height
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527609
Zoro #
G422327942
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
6 ft x 9 ft
Depth
0.25 in
Width (In.)
108 in
Height
72 in

Details

Color
Blue Yellow/Green
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Power Loom

Description

Set an inviting tone in your space with this 6-foot x 9-foot blue yellow and green indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. This machine-made rug offers exceptional quality and durability for long-lasting enjoyment. Its rectangular shape ensures a perfect fit in various spaces, enhancing your decor effortlessly. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.