6' X 9' Brown and Ivory Striped Stain Resistant Indoor Outdoor Area Rug

  • Mfr # 531673

  • Zoro # G522340421


product price:  $438.99
/ea
Free Shipping & Returns

Key Features

Color
Ivory
Material
Polypropylene
Depth
0.02 in
Application Type
Non-Commercial
Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531673
Zoro #
G522340421
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.02 in
Height
78 in
Width (In.)
118 in
Size
6 ft x 9 ft

Details

Color
Ivory
Material
Polypropylene
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Method of Construction
Power Loom

Description

This 6-foot x 9-foot brown and ivory striped stain resistant indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design in brown and ivory to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 78-inch H x 118-inch W x 0.02-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.