6' X 9' Brown Floral Machine Braided Distressed Area Rug With UV Protection

  • Mfr # 555585

  • Zoro # G922328555


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Application Type
Commercial
Width (In.)
108 in
Material
Polypropylene
Height
72 in
Depth
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555585
Zoro #
G922328555
UPC #
-
Country of Origin
India

Dimensions

Width (In.)
108 in
Height
72 in
Depth
0.12 in

Details

Item
Outdoor Rug
Application Type
Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed

Description

Add great coloration and comfortable texture to your space with this 6-foot x 9-foot brown floral machine braided distressed area rug with uv protection. This rectangle shaped rug features a floral design in brown to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 72-inch H x 108-inch W x 0.12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.