6' X 9' Coral Orange Indoor Outdoor Area Rug

  • Mfr # 522160

  • Zoro # G722325112


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width (In.)
108 in
Material
Polypropylene
Height
72 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522160
Zoro #
G722325112
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
108 in
Height
72 in
Depth
0.25 in
Size
6 ft x 9 ft

Details

Item
Outdoor Rug
Color
Orange
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Method of Construction
Flatweave

Description

Add some artistry to your room with this 6-foot x 9-foot coral orange indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 72-inch h x 108-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.