6' X 9' Cream and Beige Geometric Distressed Indoor Outdoor Area Rug

  • Mfr # 558769

  • Zoro # G322332848


product price:  $340.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Polypropylene
Application Type
Non-Commercial
Color
Cream Beige
Depth
0.2 in
Width (In.)
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558769
Zoro #
G322332848
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.2 in
Width (In.)
108 in
Height
71.46 in
Size
6 ft x 9 ft

Details

Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Color
Cream Beige
Assembly Required
No Assembly Needed
Method of Construction
Machine Woven
Backing Material
Jute

Description

Add some artistry to your room with this 6-foot x 9-foot cream and beige geometric distressed indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 71.46-inch h x 108-inch w x 0.2-inch d

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.