
6' X 9' Cream And Beige Trellis Indoor Outdoor Area Rug
Mfr # 545231
Zoro # G722329141
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Height
72 in
Assembly Required
No Assembly Needed
Width (In.)
108 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545231
Zoro #
G722329141
UPC #
-
Country of Origin
Turkey
Dimensions
Height
72 in
Width (In.)
108 in
Depth
0.3 in
Size
6 ft x 9 ft
Details
Material
Polypropylene
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Cream Beige
Method of Construction
Flatweave
Backing Material
Polypropylene
Description
Set an inviting tone in your space with this 6-foot x 9-foot cream and beige trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.3-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.