
6' X 9' Cream And Beige Trellis Indoor Outdoor Area Rug
Mfr # 550464
Zoro # G922325158
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Size
6 ft x 9 ft
Color
Cream Beige
Material
Polypropylene
Height
72 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
550464
Zoro #
G922325158
UPC #
-
Country of Origin
Türkiye
Dimensions
Size
6 ft x 9 ft
Height
72 in
Depth
0.25 in
Width (In.)
108 in
Details
Color
Cream Beige
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 6-foot x 9-foot cream and beige trellis indoor outdoor area rug. This rectangle shaped rug features a trellis design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 72-inch h x 108-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.